180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
NPE-S2 Series 180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12Product Details
Product Details
- Stainless steel heat exchanger
- Indoor and outdoor applications
- LP Gas conversion kit included
- Advanced multi-line control panel
- Low nox emissions (20ppm)
- Common vent up to 12 units
- Field convertible gas system
- Designed for use in residential and commercial applications
- Cascading capable
- Built-in HotButton control panel
-
Green
Specifications
- AMP:
- 2, 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 180000
- CSA Certified:
- CSA 4.3
- Collection:
- NPE-S2 Series
- Condensing:
- Yes
- Depth:
- 13-1/5 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 180
- Maximum Temperature:
- 185
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 884954920849
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 73 lb
- Width:
- 17-3/10 in
- Wireless Communication:
- Wi-Fi