180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #NPE210S2
NPE Series 180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready Link® cascade system
- Built-in temperature control and display
- Field gas convertible
- Dual stainless steel heat exchangers
- Easy installation and 2" PVC venting capable
- Low NOx emissions (? 20ppm)
-
Green
Specifications
- AMP:
- 2, 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3 2013
- Collection:
- NPE Series
- Condensing:
- Yes
- Depth:
- 13-1/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-2/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 180
- Maximum Temperature:
- 182
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 182 Deg F
- UL Listed:
- No
- UPC:
- 884954974187
- Uniform Energy Factor (UEF):
- 0.97
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 350 W
- Weight:
- 75 lb
- Width:
- 17-3/10 in