60,000 BTU - Verticle Hydro-Furnace - 97% AFUE
NPF Series 60,000 BTU - Verticle Hydro-Furnace - 97% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 15-100 percent variable capacity
- 97 percent AFUE
- 1.5-3T cooling airflow
- Adjustable discharge air temperature 95-150°
- One of the quietest in the industry
- User friendly easy access control
- Uses single or two stage thermostats
- Ultra-low NOx
- LP conversion kit supplied, standard. Field gas convertible from NG to LP
-
Green
Specifications
- AFUE:
- 97.00 %
- AMP:
- 10.9, 15, 7.6
- BTU:
- 60000
- Collection:
- NPF Series
- Condensing:
- Yes
- Configuration:
- Upflow
- Depth:
- 31 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 34-1/2 in
- MBH:
- 60
- Power Source:
- Gas
- Temperature Range:
- 95 to 150 Deg F
- UL Listed:
- No
- UPC:
- 884954939100
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 145 lb
- Width:
- 17-1/2 in