O-Ring for Navien NP-240E Water Heater
O-Ring for Navien NP-240E Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Washer
Specifications
- Diameter:
- 31-1/2 in
- Fits Brand:
- Navien
- Fits Model:
- NP-240E
- Length:
- 4-1/2 in
- Material:
- Silicone
- Product Type:
- O-Ring