Packing Ring EPDM for NCB-180, NCB-210 and NCB-240 Condensing Combi Boilers
Packing Ring EPDM for NCB-180, NCB-210 and NCB-240 Condensing Combi Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- NCB-180, NCB-210 and NCB-240 Condensing Combi Boilers
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Packing Ring
- UL Listed:
- No
- UPC:
- 884954810270