Plumb Easy Valve Set

You last purchased this on
 
Navien

Plumb Easy Valve Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Navien

Plumb Easy Valve Set

  • Fast #
  • Part #NGXXX002140
  • Item #9858185
  • Manufacturer Part #GXXX002140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 year warranty from date of purchase
  • 3/4" lead-free isolation valve kit with relief valve - 3 valve set: Cold, hot, recirculation return. designed to work with NPE-A2 and NPE-A series units
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fits Model:
NPE-A, NPE-A2
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Package Quantity:
Set of 3
Product Type:
Plumb Easy Valve Set
Valve Size:
3/4 in
Volts:
120V