Rack Base for NPE, NPN, NCB, NHB and NFB Series Boilers
This product has been replaced by
Manufacturer Part #GFFM-KDIZUS-010
Ready-Link® Rack Base for NPE, NPN, NCB, NHB and NFB Series Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add on for Ready Link Rack
- Free Standing
- Indoor and Outdoor Applications
- Side by Side or Back to Back
Documents
Specifications
- Brand Model Compatibility:
- NPE, NPN, NCB, NFC, NHB and NFB Series
- Collection:
- Ready-Link®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Rack
- UL Listed:
- No
- UPC:
- 884954914893