Manifold for NPE 2BB
Ready-Link® Manifold for NPE 2BB
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ready-Link Manifold for NPE series
- Quick Installation at site
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Model:
- NPE 2BB
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Product Type:
- Manifold
- UPC:
- 884954083254