This product requires certification to purchase.

Rack Base for Model NFB-399C, Model NFB-301C, NPE-A and NPE-S Series

Navien

Ready-Link® Rack Base for Model NFB-399C, Model NFB-301C, NPE-A and NPE-S Series

  • Fast #
  • Part #NGFFMKDIZUS007
  • Item #9508146
  • Manufacturer Part #GFFM-KDIZUS-007
4 out of 5 Customer Rating
Brand image
Navien

Ready-Link® Rack Base for Model NFB-399C, Model NFB-301C, NPE-A and NPE-S Series

  • Fast #
  • Part #NGFFMKDIZUS007
  • Item #9508146
  • Manufacturer Part #GFFM-KDIZUS-007
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Navien Ready-Link® commercial rack system can be used to mount a single or multiple commercial boiler units that are connected to a cascade system
  • This accessory is compatible with the following Navien models: NFB-301C and NFB-399C fire tube boiler
  • Warranty 1 Year
  • Recommended for systems that are located in tight spacing or in areas without enough available wall spacing
  • Designed to hold commercial boiler units as well as common water and gas piping
  • In-line setup only, up to 10 extention kits can be assembled to the rack
  • Requires Certification
Dimensions & Measurements
Height
73-1/5 in
Length
40 in
Width
32 in
Characteristics & Features
Brand Model Compatibility
Model NFB-399C, Model NFB-301C, NPE-A, NPE-S Series
Collection
Ready-Link®
Warranty & Product Information
Product Type
Rack Base
UPC
884954235226