This product requires certification to purchase.

14 x 14 x 1 in. Air Filter

NC Filtration

14 x 14 x 1 in. Air Filter

  • Fast #
  • Part #NNC14141TA0P
  • Item #7032704
  • Manufacturer Part #NC14141TA0P
5 out of 5 Customer Rating
Brand image
NC Filtration

14 x 14 x 1 in. Air Filter

  • Fast #
  • Part #NNC14141TA0P
  • Item #7032704
  • Manufacturer Part #NC14141TA0P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
14 in
MERV Rating:
6
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 14 in x 1 in
Width:
14 in