18 x 18 x 1 in. Pleated Air Filter
18 x 18 x 1 in. Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 100% synthetic filtration media
- Moisture resistant beverage board frame
- All glued construction
- Low pressure drop
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 18 in
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 18 in x 1 in
- Width:
- 18 in