This product requires certification to purchase.

20 x 24 x 1 in. MERV 6 Disposable Panel Air Filter

NC Filtration

20 x 24 x 1 in. MERV 6 Disposable Panel Air Filter

  • Fast #
  • Part #NNC20241TA0P
  • Item #7032748
  • Manufacturer Part #NC20241TA0P
4.8 out of 5 Customer Rating
Brand image
NC Filtration

20 x 24 x 1 in. MERV 6 Disposable Panel Air Filter

  • Fast #
  • Part #NNC20241TA0P
  • Item #7032748
  • Manufacturer Part #NC20241TA0P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
24 in
MERV Rating:
6
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 24 in x 1 in
Width:
20 in