This product requires certification to purchase.

24 x 24 x 2 in. MERV 8 Pleated Air Filter

NC Filtration

24 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #NNC8PLS24242C
  • Item #10133314
  • Manufacturer Part #NC8PLS24242C
4.1 out of 5 Customer Rating
Brand image
NC Filtration

24 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #NNC8PLS24242C
  • Item #10133314
  • Manufacturer Part #NC8PLS24242C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial and residential applications
  • Durable and moisture resistant construction
  • Low resistance to air flow
  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
Width:
24 in