This product requires certification to purchase.

12 x 24 x 2 in. MERV 8 Pleated Air Filter

NC Filtration

Prime V - 20 12 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #NNC8PLS12242E
  • Item #7046173
  • Manufacturer Part #NC8PLS12242E
4.5 out of 5 Customer Rating
Brand image
NC Filtration

Prime V - 20 12 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #NNC8PLS12242E
  • Item #7046173
  • Manufacturer Part #NC8PLS12242E
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Commercial and residential applications
  • Durable and moisture resistant construction
  • Low resistance to air flow
  • Requires Certification

Specifications

Collection:
Prime V - 20
Depth:
2
Disposable:
No
Filter Type:
Pleated
Height:
24
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
12 in x 24 in x 2 in
Width:
12