14 x 14 x 1 in. Air Filter Synthetic MERV 8
Prime V - 20 14 x 14 x 1 in. Air Filter Synthetic MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and residential applications
- Durable and moisture resistant construction
- Low resistance to air flow
Specifications
- Collection:
- Prime V - 20
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 14 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 14 in x 1 in
- Width:
- 14 in