NC11PLS16271E 16X27X1 MERV PLEATED FILTER 12/CA
Prime V - 20 NC11PLS16271E 16X27X1 MERV PLEATED FILTER 12/CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and residential applications
- Durable and moisture resistant construction
- Low resistance to air flow
Specifications
- Collection:
- Prime V - 20
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 27 in
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Package Quantity:
- Case of 12
- Size:
- 16 in x 27 in x 1 in
- Width:
- 16 in