4 ft. 4-Wire Dryer Cord
4 ft. 4-Wire Dryer Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 30
- Length:
- 4 ft
- UL Listed:
- No