This product requires certification to purchase.

3/8 in. SAE Liquid Line Filter Drier

NDL Industries

3/8 in. SAE Liquid Line Filter Drier

  • Fast #
  • Part #NMH163F
  • Item #7532213
  • Manufacturer Part #NMH-163F
5 out of 5 Customer Rating
Brand image
NDL Industries

3/8 in. SAE Liquid Line Filter Drier

  • Fast #
  • Part #NMH163F
  • Item #7532213
  • Manufacturer Part #NMH-163F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
6-93/100 in
Material:
Steel
Pressure - Maximum:
653 psig
UL Listed:
No