*CVR* 12 X12 GRATE WAVE- CI
*CVR* 12 X12 GRATE WAVE- CI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open surface area 25.6 sq in
- Grate opening 3/8 in
- Heelproof
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Flow Rate:
- 78.31 gpm
- Height:
- 1-1/8 in
- Length:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Grate
- UPC:
- 052063031385
- Width:
- 12 in