1/2 in. Plastic FPT Check Valve
1/2 in. Plastic FPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2
- Length:
- 3
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Irrigation
- UL Listed:
- No
- UPC:
- 011651175603
- Valve Body Material:
- PVC
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.11