This product requires certification to purchase.

1/2 in. x 50 ft. Polyethylene Tubing in Black

NDS

1/2 in. x 50 ft. Polyethylene Tubing in Black

  • Fast #
  • Part #NA62050
  • Item #4225652
  • Manufacturer Part #A 620/50
5 out of 5 Customer Rating
Brand image
NDS

1/2 in. x 50 ft. Polyethylene Tubing in Black

  • Fast #
  • Part #NA62050
  • Item #4225652
  • Manufacturer Part #A 620/50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 50 ft/coil
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1/2 in
Warranty & Product Information
UPC
652692101314