1/2 in. x 500 ft. Plastic Tubing in Black
1/2 in. x 500 ft. Plastic Tubing in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 500 ft/coil
Specifications
- Application:
- Agriculture
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 31/50 in
- Diameter - Outside:
- 71/100 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 3.8 lb