This product requires certification to purchase.

1/4 in. x 100 ft. Plastic Tubing in Black

NDS

1/4 in. x 100 ft. Plastic Tubing in Black

  • Fast #
  • Part #NA220100
  • Item #3690742
  • Manufacturer Part #A 220/100
4.8 out of 5 Customer Rating
Brand image
NDS

1/4 in. x 100 ft. Plastic Tubing in Black

  • Fast #
  • Part #NA220100
  • Item #3690742
  • Manufacturer Part #A 220/100
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 100 ft/coil
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4/25 in
Diameter - Outside
11/50 in
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube x OD Tube
Length
100 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1/4 in
Warranty & Product Information
Application
Agriculture
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
652692100508