This product requires certification to purchase.

1-1/2 in. Micro Spigot Bottom Outlet

NDS

1-1/2 in. Micro Spigot Bottom Outlet

  • Fast #
  • Part #N8503
  • Item #2452756
  • Manufacturer Part #8503
4.8 out of 5 Customer Rating
Brand image
NDS

1-1/2 in. Micro Spigot Bottom Outlet

  • Fast #
  • Part #N8503
  • Item #2452756
  • Manufacturer Part #8503
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1080
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used on item channel drain
  • ADA compliant/heel proof
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
End Connection 1:
Spigot
End Connections:
Spigot
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
4-1/4 in
Length:
6-1/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Outlet
UPC:
052063685038