1-1/2 x 11 x 16-1/4 in. Plastic Solid Open Left Meter Box Lid in Black
1-1/2 x 11 x 16-1/4 in. Plastic Solid Open Left Meter Box Lid in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- The D1200 cover has a minimum thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 1-1/2
- Length:
- 16-1/4
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063046310
- Weight:
- 2.40
- Width:
- 11