This product requires certification to purchase.

1-1/4 in. CTS SDR 9 PVC Coupling

NDS

1-1/4 in. CTS SDR 9 PVC Coupling

  • Fast #
  • Part #NDS71012
  • Item #216418
  • Manufacturer Part #710-12
4.1 out of 5 Customer Rating
Brand image
NDS

1-1/4 in. CTS SDR 9 PVC Coupling

  • Fast #
  • Part #NDS71012
  • Item #216418
  • Manufacturer Part #710-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-2737
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UPC:
670686710120
Weight:
0.467 lb