1-1/4 in. Plastic Slip Gate Valve
1-1/4 in. Plastic Slip Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC Rated @ 150 PSI Static Pressure @ 72?F NSF/ANSI 61+372 UPC
- Includes EDPM O-rings
- 200 PSI working pressure
- IAMPO listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 7-43/100
- Length:
- 3
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 011651628116
- Valve Operator:
- Handwheel Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.9
- Width:
- 2