1-1/2 x 2 in. IPS Polyethylene Foot Valve Screen
1-1/2 x 2 in. IPS Polyethylene Foot Valve Screen
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rated @ 200 PSI Static Pressure @ 72?F Clear body with white nut and tailpiece
- Material: Polyethylene 100 mesh
Specifications
- Brand Model Compatibility:
- 1001 Series PVC Foot Valves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 2-1/10 in
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Screen
- UL Listed:
- No
- UPC:
- 670686800159
- Weight:
- 0.125 lb
- Width:
- 2-2/25 in