1-1/4 in. Micro Channel End Plug in White
1-1/4 in. Micro Channel End Plug in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in USA
- ADA compliant/heel proof
- Use with the micro channel drain as an end outlet
- Recommended for pedestrians, bicycles and wheel chair traffic
Documents
Specifications
- Brand Model Compatibility:
- Micro Channel™ Drain
- Color Finish Name:
- White
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 1/2 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Plug
- UPC:
- 052063084718
- Width:
- 1-7/20 in