This product requires certification to purchase.

1-3/8 in. Brass and Plastic Round Grate

NDS

1-3/8 in. Brass and Plastic Round Grate

  • Fast #
  • Part #N909B
  • Item #1240659
  • Manufacturer Part #909B
3.4 out of 5 Customer Rating
Brand image
NDS

1-3/8 in. Brass and Plastic Round Grate

  • Fast #
  • Part #N909B
  • Item #1240659
  • Manufacturer Part #909B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Protect your drainage system by using a drain grate, also known as a drain cover, on top of the drain pipe or fitting to block debris from entering and potentially clogging the pipeline as water flows through
  • Ideal for draining light water flows from small lawns, landscaped areas, patios, and walkways
  • Fits 2 in. Sch. 40 Pipe, 3 in. Sewer and Drain Fittings
  • Grate with collar is 1-3/8 in. high; top is 3-1/4 in. in diameter; grate openings are 3/16 in. wide; 3 in. Round Drain Grates with Collars are available in a variety of materials
  • Comes with one 3 in. Round Grate and Collar
  • Place on top of drain pipe or drain fitting for a soil-tight fit
  • 2.7 sq. in. open surface area; 8 GPM flow rate; Rated for NDS Class A loads (up to 60 psi) when properly installed-recommended for pedestrians, bicycles, and wheelchair traffic; ADA compliant and heel-proof
  • Use sewer and drain fittings when you need to make turns from the drain grate to drain pipe
  • Founded in 1972, NDS is the preferred choice of professionals and the leader in stormwater management with proven products, tools, and support to help you get the job done right
  • Requires Certification

Specifications

Application:
Schedule 40 Pipe
Color Finish Name:
Satin Brass
Flow Rate:
8.20 gpm
Height:
1-3/8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Grate
UPC:
052063390994