1 in. Straight Santoprene and PVC Compression Coupling
1 in. Straight Santoprene and PVC Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC Rated @ 150 PSI Static Pressure @ 72?F NSF/ANSI 61+372 UPC
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Compression Coupling
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- KCPC1000
- Weight:
- 0.417 lb
- Width:
- 1-31/100 in