1 in. FIP x IPS Compression Brass Adapter
1 in. FIP x IPS Compression Brass Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- PVC Rated @ 200 PSI Static Pressure @ 72?F
- For use on Polyethylene Tube Size SIDR-7 ASTM D-2239 PVC NSF/ANSI 61+372
Specifications
- ASTM:
- ASTM D-2239
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connections:
- FIPT x Compression
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 2-7/8
- Material:
- Plastic
- Material Type:
- PVC, Polyethylene
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UPC:
- 670686831108