1 in. IPS PVC Gripper Coupling
1 in. IPS PVC Gripper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Rated @ 160 PSI Static Pressure @ 72° F
- For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372
Documents
Specifications
- ASTM:
- ASTM D-1785
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 5-4/5
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 670686112108
- Weight:
- 0.567