10 in. Round Valve Box Cover Only Water in Green
10 in. Round Valve Box Cover Only Water in Green
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The 10 in round cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 9-5/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063211152
- Waterworks Application:
- Water
- Weight:
- 1.00 lb