10 in. Round Valve Box
10 in. Round Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
- The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-1/2
- Diameter - Inside 1:
- 10
- Height:
- 11-5/8
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063111117
- Weight:
- 2.00
- Width:
- 12-27/40