10 in. Round Valve Box with Irrigation Control Valve Cover in Green
10 in. Round Valve Box with Irrigation Control Valve Cover in Green
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The 10 in round cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 9-1/2 in
- Height:
- 1-3/8 in
- Length:
- 9-1/2 in
- Lettering:
- ICV
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Box Lid
- UPC:
- 052063011110
- Weight:
- 0.75 lb
- Width:
- 9-1/2 in