This product requires certification to purchase.

10 in. Valve Box with Green Lid for Water

NDS

10 in. Valve Box with Green Lid for Water

  • Fast #
  • Part #N111BCW
  • Item #1508694
  • Manufacturer Part #111BCW
4 out of 5 Customer Rating
Brand image
NDS

10 in. Valve Box with Green Lid for Water

  • Fast #
  • Part #N111BCW
  • Item #1508694
  • Manufacturer Part #111BCW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 0.500 in flange
  • The 10 in round cover has an average thickness of 0.250 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification
Dimensions & Measurements
Diameter
9-1/2 in
Diameter - Inside 1
11-11/16 in
Diameter - Outside
12-13/16 in
Height
9-15/16 in
Length
12-13/16 in
Weight
2.82 lb
Width
12-13/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Green
Lettering
Water
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Product Type
Valve Box
Waterworks Application
Water
UPC
052063111148