10 rnd box/blted icv cvr
10 rnd box/blted icv cvr
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 10 in round body is tapered and has a minimum wall thickness of 0.200 in
- The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- The 10 in round cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- Brass nut on boxes for bolt-down capability
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Diameter:
- 9-1/2
- Height:
- 11-5/8
- Material:
- Plastic
- Material Type:
- Polyolefin
- Type:
- N111BCB
- UPC:
- 052063036090
- Weight:
- 3.00