This product requires certification to purchase.

11-18/25 x 48 in. Sloped Channel Drain

NDS

11-18/25 x 48 in. Sloped Channel Drain

  • Fast #
  • Part #NDS113
  • Item #3144620
  • Manufacturer Part #DS-113
5 out of 5 Customer Rating
Brand image
NDS

11-18/25 x 48 in. Sloped Channel Drain

  • Fast #
  • Part #NDS113
  • Item #3144620
  • Manufacturer Part #DS-113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Inner depth 11.39 in - 11.72 in
  • Load rating Class D
  • Easier handling and installation
  • Lower freight costs
  • High chemical resistance
  • Bottom outlet on each channel section
  • 0.7% built-in slope
  • Duraloc integral joint lock to prevent joint movement
  • Interlocking tongue and groove joints for secure alignment and easy installation
  • Made in USA
  • Requires Certification

Specifications

Application:
Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
Brand Model Compatibility:
Dura Slope™ Trench Drain
Color Finish Name:
Light Grey
Depth:
13-6/37 in
Flow Rate:
382 gpm
Height:
13-16/100 in
Length:
48 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Pre-Sloped Channel
UPC:
052063009247
Waterworks Application:
Drainage
Width:
6 in