11-3/25 in. Threaded Channel
11-3/25 in. Threaded Channel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20Product Details
Product Details
- Inner depth 10.71 in - 11.05 in
- Load rating Class D
- Easier handling and installation
- Lower freight costs
- High chemical resistance
- Bottom outlet on each channel section
- 0.7% built-in slope
- Duraloc integral joint lock to prevent joint movement
- Interlocking tongue and groove joints for secure alignment and easy installation
- Made in USA
Specifications
- Application:
- Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
- Brand Model Compatibility:
- Dura Slope™ Trench Drain
- Color Finish Name:
- Light Grey
- Depth:
- 12-25/51 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 355 gpm
- Height:
- 12-49/100 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Pre-Sloped Channel
- UPC:
- 052063049984
- Width:
- 6 in