This product requires certification to purchase.

12-5/16 x 10-1/8 x 15-3/8 in. Ductile Iron Water Meter with Cast Iron Reader Cover

NDS

12-5/16 x 10-1/8 x 15-3/8 in. Ductile Iron Water Meter with Cast Iron Reader Cover

  • Fast #
  • Part #ND1200DICIRLID
  • Item #2250951
  • Manufacturer Part #D1200-DICIRLID
3.1 out of 5 Customer Rating
Brand image
NDS

12-5/16 x 10-1/8 x 15-3/8 in. Ductile Iron Water Meter with Cast Iron Reader Cover

  • Fast #
  • Part #ND1200DICIRLID
  • Item #2250951
  • Manufacturer Part #D1200-DICIRLID
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used on item water meter box
  • UV inhibitors prevent discoloration and deterioration such as cracking and blistering
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Height
1-5/8 in
Length
15-3/8 in
Weight
3.40 lb
Width
10-1/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Cast Iron
Material Type
Polypropylene, Cast Iron
Warranty & Product Information
NSF Certified
No
Product Type
Cover Only
UL Listed
No
Waterworks Application
Water Meter
UPC
052063045764