12 in. Square Grate
12 in. Square Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open surface area 50.76 sq in
- Grate opening 3/8 in
- Use with 12 in x 12 in catch basin
- Load rating class B
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Sand
- Depth:
- 1-1/8
- Flow Rate:
- 155.28 gpm
- Height:
- 1-1/8
- Length:
- 12
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate, Square, Flat
- UPC:
- 052063011127
- Width:
- 12