12 in. Deep Profile End Cap
12 in. Deep Profile End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 630Product Details
Product Details
- Used on item channel drain
- NDS Pro series is a lightweight channel drain system with interlocking joints and a modular design, so systems are flexible and connections are made quickly and easily
Documents
Specifications
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Depth:
- 10-1/4 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Height:
- 10-1/4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Cap, Knockout
- UPC:
- 052063808444
- Width:
- 6-1/2 in