This product requires certification to purchase.

12 in. Round Grate Green

NDS

12 in. Round Grate Green

  • Fast #
  • Part #NDS1250
  • Item #1431448
  • Manufacturer Part #1250
4.2 out of 5 Customer Rating
Brand image
NDS

12 in. Round Grate Green

  • Fast #
  • Part #NDS1250
  • Item #1431448
  • Manufacturer Part #1250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Class B: Loads of 61-175 psi
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 mph
  • Fits 12" Sewer and Drain Pipe, 12" Corrugated Pipe
  • 12" round structural foam polyolefin grate with UV inhibitor
  • Open surface area 46.00 square inches
  • Requires Certification

Documents


Specifications

Application:
Corrugated Pipe
Color Finish Name:
Green
Depth:
3-5/8 in
Flow Rate:
140.72 gpm
Height:
3-5/8 in
Length:
14-3/16 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Grate
UPC:
052063012506
Width:
14-3/20 in