This product requires certification to purchase.

12 in. Square Grate Galvanized Steel

NDS

12 in. Square Grate Galvanized Steel

  • Fast #
  • Part #N1215
  • Item #1260711
  • Manufacturer Part #1215
3.5 out of 5 Customer Rating
Brand image
NDS

12 in. Square Grate Galvanized Steel

  • Fast #
  • Part #N1215
  • Item #1260711
  • Manufacturer Part #1215
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open surface area 113.78 sq in
  • Grate opening 3/4 in
  • Use with 12 in x 12 in catch basin
  • Load rating class C
  • Made in USA
  • ADA compliant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Depth:
1-1/8 in
Flow Rate:
348.07 gpm
Height:
1-1/8 in
Length:
12 in
Material:
Steel
Product Type:
Grate, Square, Flat
UPC:
052063012155
Width:
12 in