12 x 12 in. Catch Basin with 4-Outlet
12 x 12 in. Catch Basin with 4-Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
- Kits include 2-opening Catch Basin, Grate 2 Outlets and 1 Plug
- Requires either #1206, #1242, #1243, #1245, #1266 or #1889 Universal Outlet to connect pipe to basin (see pages 32-33 ). Bottom cutout can be removed
- Use bottom outlet for additional outlet
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 12-15/16
- Height:
- 12-15/16
- Length:
- 12
- Material:
- Plastic
- Material Type:
- Polypropylene
- Shape:
- Square
- UPC:
- 052063012049
- Waterworks Application:
- Drainage
- Weight:
- 3.75
- Width:
- 12