12 x 12 in. Grate For Catch Basin in Green
12 x 12 in. Grate For Catch Basin in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UV inhibitors
- 12" Square Structural Foam Polyolefin Grate with UV inhibitor
- Use with 12" x 12" Catch Basin Series.
- Open surface area 50.60 square inches
- ADA compliant
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Green
- Height:
- 1-1/8
- Length:
- 11-3/4
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate
- Shape:
- Square
- UPC:
- 052063012124
- Weight:
- 2.33
- Width:
- 11-3/4