12 x 12 in. Riser with 2-Openings
12 x 12 in. Riser with 2-Openings
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NDS 12 in catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
- 2 openings
- Used on item catch basin
- Requires universal outlet for each opening
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Drain Base Height:
- 11 in
- Drain Base Width:
- 12-3/8 in
- Drain Component Type:
- Riser
- Drain Opening:
- 12-3/8 in
- Height:
- 11 in
- Length:
- 12 in
- Material:
- Styrene
- Material Type:
- Polystyrene
- Number of Pieces:
- 1 Piece
- Shape:
- Square
- Waterworks Application:
- Drainage
- Weight:
- 4 lb
- Width:
- 12 in