12 x 12 x 17 in. Cast Iron Standard Box with Ductile Iron Reader Cover
12 x 12 x 17 in. Cast Iron Standard Box with Ductile Iron Reader Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Used on item water meter box
- The 14 in x 19 in x 12 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
- The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
- The bottom of the body has a 1 in flange
- The D1200 cover has a minimum thickness of 0.250 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 12
- Length:
- 17
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cover
- UPC:
- 052063045757
- Weight:
- 10.20
- Width:
- 11-3/4