12 x 12 x 17 in. Plastic Meter Box with Cast Iron Reader in Blue
12 x 12 x 17 in. Plastic Meter Box with Cast Iron Reader in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
- The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
- The bottom of the body has a 1 in flange
- The 14 in x 19 in cover has an average thickness of 0.250 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Height:
- 12 in
- Length:
- 21-1/4 in
- Material:
- Plastic, Cast Iron
- Material Type:
- Polypropylene, Cast Iron
- Product Type:
- Box with Cover
- UPC:
- 052063021096
- Waterworks Application:
- Water Meter
- Weight:
- 10.20 lb
- Width:
- 15-1/4 in